- General Purpose Marker
- Blue Color
- 4.5" x 9" x 2.5" Block
features
- Finer in texture and richer in color
- Size Large 2.5" x 4.5" x 9" (6.4 cm x 11.4 cm x 22.9 cm)
- N/A
- N/A
- N/A
| Manufacturer Name | Markal® |
| Length | 9 in |
| Size (text) | Large |
| Color | Blue |
| Height | 2 1/2 in |
| Shelf Life | 730 days |
| Weight | 0.0 LB |
| EAN or UPC | 48615805429 |

