- 17 mm Round Tip
- White Color
- Permanent
- 12 hour Dry Time
- UV and Weather Resistant
description
- Created for very rough surfaces such as forgings, castings, concrete and lumber, the Paintstik Rough Surface Solid Paint Marker marks a wider line more clearly seen on cold, wet, dry or oily metal or wood surfaces
applications
- Surfaces: Steel and iron, Concrete and stone, Lumber and timber, Ingots
- Industries: Steel mills and warehouses, Metal fabrication, Construction, Lumber and timber industry
features
- Soft solid paint for easier marking on rough or colder surfaces
- Marks withstand prolonged immersion in water for long mark life
- Easy-to-hold, recyclable paperboard holder protects Paintstik for maximum use
- Weather- and UV-resistant
- Marking range: -50°F to 150°F (-46°C to 66°C)
| Color | White |
| Applicable Material | Paper |
| Mark Size (in) | 0.67 in |
| Flash Point | 350.6° F |
| Permanence | Permanent |
| Base Chemical | Oil |
| Resistance | Water, Wear, Weather |
| Physical Form | Solid |
| Mark Size (mm) | 17 mm |
| Type | Tube |
| Dry Time | 12 hr |
| Temperature Range [Min] | -50 °F |
| Low VOC | Yes |
| Manufacturer Name | Markal® |
| Temperature Range [Max] | 150 °F |
| Temp Range | -50 °F to 150 °F |
| Flashpoint | 399.2 °F |
| Tip Type | Round |
| Shelf Life | 1095 days |
| Weight | 1.14 LB |
| EAN or UPC | 486158062044 |

