- 17 mm Round Tip
- Blue Color
- Permanent
- UV and Weather Resistant
description
- Markal carpenter pencils are premium quality wood-cased pencils ideal for marking wood, concrete, and other surfaces. Three lead hardnesses are available to match marking surface needs.
applications
- Surfaces: Steel and iron, Structural steel
- Industries: Construction, Bridge fabrication, Ship building and repair
features
- Marks bleed through solvent- or oil-based primers or paints
- Used for inspection, coding, layout or assembly operations
- Durable weather- and UV-resistant marks
- To prevent bleeding through the finished coat of paint, seal the marked areas with water-based epoxy paint
- Marking range: -50°F to 150°F (-46°C to 66°C)
| Type | Tube |
| Temperature Range [Max] | 150 °F |
| Temperature Range [Min] | -50 °F |
| Temp Range | -50 °F to 150 °F |
| Applicable Material | Paper |
| Mark Size (mm) | 17 mm |
| Tip Size | 0.67 in, 17 mm |
| Physical Form | Solid |
| Mark Size (in) | 0.67 in |
| Hazardous Material | No |
| Permanence | Permanent |
| Shelf Life | 1095 days |
| Color | Blue |
| Low VOC | Yes |
| Removal Method | Xylene, Mineral Spirits, Ethyl Alcohol, Isopropyl Alcohol, 1-Trichloro Ethane |
| Manufacturer Name | Markal® |
| Flash Point | >249.8° F |
| Flashpoint | 399.2 °F |
| Tip Type | Round |
| Resistance | UV, Weather |
| Base Chemical | Oil |
| Dry Time | 12 hr |
| Weight | 0.0 LB |
| EAN or UPC | 486158072562 |

