The industry original, Markal Heat Stik (Old H Paintstik) hot surface solid paint marker is a high temperature metal marker used in steel mills to mark on hot surfaces from 225°F to 1100°F (107°C to 593°C). Ideal for marking coils, billets, plates, castings and forgings, the long-lasting marks will not run, char, discolor, peel, or crack.
applications
Surfaces: Coils, Billets and bars, Castings and pigs, Ingots and plates, Rails and beams, Glass
Industries: Forge and casting foundries, Steel mills and warehouses, Aluminum mills, Smelting mills, Glass industry
features
Hot surface marker writes on hot castings, forgings, coils, billets, plates and other hot metal surfaces
Lasts longer, up to 3X the writing life of hot chalk
Fast-drying marks are permanent and will not run, char, flow, discolor, peel or crack
Forgings and parts can be immediately dipped into cold water baths without damaging the marks
Real paint for long-lasting, highly visible marks
Can be removed in pickling baths
Marking range: 225°F to 1100°F (107°C to 593°C)
Physical Form
Solid
Resistance
Fade, Weather
Dia.
0.375 in
Color
White
Permanence
Permanent
Applicable Material
Paper
Base Chemical
Solid
Tip Type
Fine Round
Temp Range
225 °F to 1100 °F
Flashpoint
303.8 °F
Tip Size
3/8 in, 9.5 mm
Manufacturer Name
Markal®
Hazardous Material
No
Mark Size (mm)
9.5 mm
Temperature Range [Min]
225 °F
Flash Point
399.2° F
Length
4 5/8 in
Shelf Life
1095 days
Dry Time
12 hr
Applicable Materials
Metal, Glass
Type
Tube
Temperature Range [Max]
1,100 °F
Mark Size (in)
3/8 in
Low VOC
Yes
Weight
0.25 LB
EAN or UPC
486158102016
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back