The industry original, Markal Heat Stik (Old H Paintstik) hot surface solid paint marker is a high temperature metal marker used in steel mills to mark on hot surfaces from 225°F to 1100°F (107°C to 593°C). Ideal for marking coils, billets, plates, castings and forgings, the long-lasting marks will not run, char, discolor, peel, or crack.
applications
Surfaces: Coils, Billets and bars, Castings and pigs, Ingots and plates, Rails and beams, Glass
Industries: Forge and casting foundries, Steel mills and warehouses, Aluminum mills, Smelting mills, Glass industry
features
Hot surface marker writes on hot castings, forgings, coils, billets, plates and other hot metal surfaces
Lasts longer, up to 3X the writing life of hot chalk
Fast-drying marks are permanent and will not run, char, flow, discolor, peel or crack
Forgings and parts can be immediately dipped into cold water baths without damaging the marks
Real paint for long-lasting, highly visible marks
Can be removed in pickling baths
Marking range: 225°F to 1100°F (107°C to 593°C)
Temperature Range [Max]
1,100 °F
Temperature Range [Min]
225 °F
Base Chemical
Solid
Mark Size (in)
3/8 in
Low VOC
Yes
Color
Black
Dry Time
12 hr
Flashpoint
303.8 °F
Length
4 5/8 in
Shelf Life
1095 days
Type
Tube
Applicable Material
Paper
Flash Point
303.8° F
Tip Type
Fine Round
Permanence
Permanent
Mark Size (mm)
9.5 mm
Dia.
0.375 in
Tip Size
3/8 in, 9.5 mm
Manufacturer Name
Markal®
Applicable Materials
Metal, Glass
Resistance
Fade, Weather
Hazardous Material
No
Physical Form
Solid
Temp Range
225 °F to 1100 °F
Weight
3.75 LB
EAN or UPC
486158102320
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back