Skip to content Skip to navigation menu
Heat Stik® 400F-1600F Hot Surface Solid Paint Marker

81220

Heat Stik® 400F-1600F Hot Surface Solid Paint Marker
Item #111791670
  • 3/8 in Fine Round Tip
  • White Color
  • 400 °F to 1600 °F Temperature Range
Heat Stik® 400F-1600F Hot Surface Solid Paint Marker
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • 3/8 in Fine Round Tip
  • White Color
  • 400 °F to 1600 °F Temperature Range

description

  • The industry original, Markal Heat Stik (Old H Paintstik) hot surface solid paint marker is a high temperature metal marker used in steel mills to mark on hot surfaces from 225°F to 1100°F (107°C to 593°C). Ideal for marking coils, billets, plates, castings and forgings, the long-lasting marks will not run, char, discolor, peel, or crack.

applications

  • Surfaces: Coils, Billets and bars, Castings and pigs, Ingots and plates, Rails and beams, Glass
  • Industries: Forge and casting foundries, Steel mills and warehouses, Aluminum mills, Smelting mills, Stamping works and machine shops, Glass industry

features

  • Red-hot surface marking crayon writes on billets, coils, bars, slabs, ingots and other hot metal surfaces
  • Lasts longer, up to 6X the writing life of competitive hot chalk
  • Durable marks will not run, char, flow, discolor, peel or crack
  • Fast-drying marks are not damaged during handling or when immersed in cold water baths
  • Real paint for long-lasting, highly visible marks
  • Available in two sizes: standard 3/8" (9.5 mm) and king 3/4" (19 mm)
  • Marking range: 400°F to 1600°F (204°C to 871°C)
Dry Time 12 hr
Temperature Range [Max] 1,600 °F
Hazardous Material No
Tip Type Fine Round
Flashpoint >199.4 °F
Applicable Materials Metal
Permanence Permanent
Mark Size (mm) 9.5 mm
Shelf Life 1095 days
Physical Form Solid
Low VOC Yes
Flash Point >199.4° F
Applicable Material Paper
Manufacturer Name Markal®
Tip Size 3/8 in, 9.5 mm
Type Tube
Removal Method Kerosene, Xylene, Mineral spirits, most Alcohols, 1,1,1-Trichloro Ethane (non-flammable). Other petroleum solvents may also be effective.
Resistance Fade, Weather
Dia. 0.375 in
Base Chemical Solid
Temperature Range [Min] 400 °F
Color White
Temp Range 400 °F to 1600 °F
Mark Size (in) 3/8 in
Length 4 5/8 in
Weight 2.0 LB
EAN or UPC 486158122052
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison