Heat Stik 1800F - 2200F hot surface solid paint crayons are ideal for use when marking extremely hot steel. The marks will not burn off and remain readable and highly visible in all weather conditions.
applications
Surfaces: Coils, Billets and bars, Castings and pigs, Ingots and plates, Rails and beams, Glass
Industries: Forge and casting foundries, Steel mills and warehouses, Aluminum mills, Stamping works and machine shops
features
White-hot surface paint crayon writes on iron, steel castings, ingots, forgings, blooms, billets and high temperature metal alloys
Extra-wide hot surface marker lasts longer than competitive hot chalk, for extended writing life
Marks are readable even on white-hot steel for instant identification
Durable marks will not run, char, flow, discolor, peel or crack
Marking range: 1800°F to 2200°F (982°C to 1204°C)
Temp Range
1800 °F to 2200 °F
Flash Point
>350.06° F
Low VOC
Yes
Base Chemical
Solid
Color
White
Hazardous Material
No
Flashpoint
>350.06 °F
Temperature Range [Min]
1,800 °F
Temperature Range [Max]
2,200 °F
Tip Type
Hex
Dry Time
12 hr
Removal Method
Kerosene, Xylene, Mineral spirits, most Alcohols, 1,1,1-Trichloro Ethane (non-flammable). Other petroleum solvents may also be effective.
Shelf Life
1095 days
Permanence
Permanent
Tip Size
3/4 in, 19 mm
Resistance
Heat
Type
Tube
Applicable Material
Paper
Manufacturer Name
Markal®
Mark Size (in)
3/4 in
Physical Form
Solid
Mark Size (mm)
19 mm
Weight
1.0 LB
EAN or UPC
486158182070
We're here for you
with Service Centers across the country - We have your back