- 17 mm Round Tip
- White Color
- Permanent
- Withstands up to 1,600 °F
- Water and Oil Resistant
description
- Ideal for annealing and heat-treating operations, the M and M-10 Paintstiks mark at room temperature and withstand temperatures up to 1800°F (982°C).
applications
- Surfaces: Steel and iron, Aluminum
- Industries: Forge and casting foundries, Steel mills and warehouses, Welding, Heat-treating industry
features
- Marks will withstand immediate quenching in water or oil
- Ideal for welds, ingots, castings, forgings, and other annealed parts
- M Paintstik withstands 1600°F (871°C)
- Durable marks will not rub off, allowing for long-lasting identification
- Easy-to-hold, recyclable paperboard holder protects Paintstik for maximum use
| Temp Range | 0 °F to 1600 °F |
| Applicable Material | Paper |
| Diameter | 11/16 in |
| Hazardous Material | No |
| Flash Point | 399.2° F |
| Low VOC | Yes |
| Type | Tube |
| Tip Size | 17 mm |
| Tip Type | Round |
| Base Chemical | Oil |
| Physical Form | Solid |
| Temperature Range [Max] | 1,600 °F |
| Mark Size (mm) | 17 mm |
| Mark Size (in) | 0.67 in |
| Resistance | Oil, Water |
| Temperature Range [Min] | 0 °F |
| Color | White |
| Shelf Life | 1095 days |
| Flashpoint | >350.6 °F |
| Manufacturer Name | Markal® |
| Length | 4 3/4 in |
| Permanence | Permanent |
| Weight | 0.01 LB |
| EAN or UPC | 486158192048 |

