- 1/2 in Hex Tip
- Grasshopper Green Color
- Hard
- Semi-Permanent
- Smear Resistant
description
- Markal SCAN-IT PLUS is a versatile grade marking crayon with multiple hardnesses and sizes to mark most lumber types in varying production environments.
applications
- Surfaces: Lumber, Wood Products
- Industries: Lumber and timber industry
features
- Each batch is tested to meet the specifications for Lucidyne ColorScan grade mark readers
- Superior color separation for accurate grading compared to competitive crayons
- Makes smear-resistant marks, reduces scanning errors
- Up to 14 fluorescent colors in three hardnesses for varying production environments
- Offered in 2 sizes: standard 11/16" (17 mm), hex shape 1/2" (13 mm)
| Length | 4 3/4 in |
| Diameter | 1/2 in |
| Permanence | Semi-Permanent |
| Flash Point | 392 °F |
| Tip Type | Hex |
| Temperature Range [Min] | 70 °F |
| Mark Size (mm) | 13 mm |
| Tip Size | 13 mm |
| Physical Form | Solid |
| Type | Tube |
| Temperature Range [Max] | 100 °F |
| Shelf Life | 1095 days |
| Hazardous Material | No |
| Temp Range | 70 °F to 100 °F |
| Mark Size (in) | 0.51 in |
| Flashpoint | 392 °F |
| Resistance | Smear |
| Tip Style | Hard |
| Manufacturer Name | Markal® |
| Applicable Material | Paper |
| Color | Grasshopper Green |
| Weight | 0.041 LB |
| EAN or UPC | 486158223414 |

