- 11/16 in Round Tip
- Orange Sherbet Color
- Hard
- Semi-Permanent
- Smear Resistant
description
- Markal SCAN-IT PLUS is a versatile grade marking crayon with multiple hardnesses and sizes to mark most lumber types in varying production environments.
applications
- Surfaces: Lumber, Wood Products
- Applications: Lumber and timber industry
features
- Each batch is tested to meet the specifications for Lucidyne ColorScan grade mark readers
- Superior color separation for accurate grading compared to competitive crayons
- Makes smear-resistant marks, reduces scanning errors
- Up to 14 fluorescent colors in three hardnesses for varying production environments
- Offered in 2 sizes: standard 11/16" (17 mm), hex shape 1/2" (13 mm)
| Permanence | Semi-Permanent |
| Mark Size (in) | 0.67 in |
| Shelf Life | 1095 days |
| Tip Size | 17 mm |
| Hazardous Material | No |
| Manufacturer Name | Markal® |
| Resistance | Smear |
| Tip Type | Round |
| Type | Tube |
| Length | 4 3/4 in |
| Color | Orange Sherbet |
| Diameter | 11/16 in |
| Physical Form | Solid |
| Mark Size (mm) | 17 mm |
| Applicable Material | Paper |
| Flashpoint | 392 °F |
| Weight | 0.067 LB |
| EAN or UPC | 486158223650 |

