- 3/8 in Round Tip
- White Color
- Temporary
- Water Soluble
description
- The smooth-writing WS-3/8 Paintstik is a removable solid paint crayon. The fine line marks are easily wiped away with water and will not ghost on non-porous surfaces.
applications
- Surfaces: Plastic, Glass, Painted metals, Polished aluminum, Cloth and fabric (textiles), Rubber and tires, Pipes and tubes, Other non-porous metals
- Industries: Automotive assembly, Glass industry, Ship building and repair, Automotive aftermarket, Tire repair and retreading, Shipping supply, Textile industry
features
- Water soluble for easy removal before production or finishing
- Smaller diameter for finer line marking
- Ideal for temporary marking on non-porous surfaces
- Easy-to-hold, recyclable paperboard holder protects Paintstik for maximum use
- Marking range: -50°F to 150°F (-46°C to 66°C)
- Made in U.S.A.
| Base Chemical | Oil |
| Mark Size (mm) | 9.5 mm |
| Flash Point | 199.4° F |
| Resistance | Water Soluable |
| Manufacturer Name | Markal® |
| Temperature Range [Max] | 150 °F |
| Diameter | 3/8 in |
| Shelf Life | 1095 days |
| Temperature Range [Min] | -50 °F |
| Applicable Material | Paper |
| Hazardous Material | No |
| Temp Range | -50 °F to 150 °F |
| Flashpoint | 392 °F |
| Permanence | Water Removable |
| Tip Type | Round |
| Color | White |
| Physical Form | Solid |
| Length | 4 1/4 in |
| Mark Size (in) | 3/8 in |
| Type | Tube |
| Low VOC | Yes |
| Tip Size | 3/8 in, 9.5 mm |
| Weight | 0.0 LB |
| EAN or UPC | 486158242088 |

