- Lumber/Timber Marker
- Lime Color
- 17 mm Round Tip
- Semi-Permanent
- Smear Resistant
description
- Markal ULTRASCAN lumber grading crayons provide the best color separation and character recognition in the industry for grade mark readers.
applications
- Surfaces: Lumber, Wood Products
- Applications: Lumber and timber industry
features
- Bright colors provide the highest fluorescent response of any lumber grading marker
- Maximum character recognition and accuracy for the lowest possible reject rates
- Each batch is tested to meet the specifications for Lucidyne ColorScan and Newnes-McGehee grade mark readers
- Unique formula provides excellent writing on wet and green lumber, even with fungicide coating
- 27 colors for superior color separation compared to competitive fluorescent wax crayons
- One hardness for all temperatures, eliminates duplicate inventory
- Dramatically longer use, provides up to 4X the writing life of competitive crayons
| Diameter | 11/16 in |
| Shelf Life | 1095 days |
| Tip Size | 17 mm |
| Mark Size (in) | 0.67 in |
| Color | Lime |
| Temp Range | 70 °F to 100 °F |
| Applicable Material | Paper |
| Hazardous Material | No |
| Length | 4 3/4 in |
| Temperature Range [Min] | 70 °F |
| Physical Form | Solid |
| Flashpoint | 392 °F |
| Permanence | Semi-Permanent |
| Manufacturer Name | Markal® |
| Tip Type | Round |
| Mark Size (mm) | 17 mm |
| Resistance | Smear |
| Temperature Range [Max] | 100 °F |
| Weight | 10.0 LB |

