- 17 mm Round Tip
- Fluorescent Green Color
- Permanent
- 12 hour Dry Time
description
- Our most versatile and economic marker, the Markal® Paintstik® Original B® solid paint marker combines the durability of paint in the convenience of a crayon. The real paint formula has superior marking performance on oily, icy, wet, dry or cold surfaces and is weather- and UV-resistant. This Paintstik® works on rough, rusty, smooth, or dirty surfaces. Made in U.S.A.
applications
- Surfaces: Glass, Iron, Lumber/Timber, Pipes/Tubes, Plastic, Rubber/Tires, Steel
- Applications: Forge and Casting Foundries, Lumber Mills, Steel Mills and Warehouses, Tire Repair and Retreading
features
- Combines the durability of real paint in the convenience of a crayon
- Superior marking performance on rough, rusty, dirty, oily, icy, wet, dry or cold surfaces
- Easy-to-hold, recyclable paperboard holder protects Paintstik for maximum use
- For high visibility marking in outdoor applications use E Paintstik
- Weather and UV-resistant for long-lasting marks
- Marking size 11/16" (17mm)
| Temp Range | -50 °F to 150 °F |
| Color | Fluorescent Green |
| Manufacturer Name | Markal® |
| Type | Tube |
| Temperature Range [Min] | -50 °F |
| Base Chemical | Oil |
| Temperature Range [Max] | 150 °F |
| Resistance | Weather, UV |
| Length | 4 3/4 in |
| Flash Point | 399.2° F |
| Dry Time | 12 hr |
| Diameter | 11/16 in |
| Tip Size | 17 mm |
| Applicable Material | Paper |
| Low VOC | Yes |
| Flashpoint | 399.2 °F |
| Mark Size (in) | 0.67 in |
| Physical Form | Solid |
| Shelf Life | 365 days |
| Mark Size (mm) | 17 mm |
| Tip Type | Round |
| Hazardous Material | Yes |
| Permanence | Permanent |
| Weight | 0.55 LB |
| EAN or UPC | 486158283678 |
-
Prop 65


