A permanent, hot surface marker, Heat Stik® 200F-1000F solid paint crayon marks on a variety of hot surfaces such as aluminum, steel, and hot rubber. The multi-purpose solid paint marker provides superior weather and fade resistance and features an extra-wide design for highly visible marks.
applications
Surfaces: Coils, Billets and bars, Castings and pigs, Ingots and plates, Rails and beams, Glass
Industries: Forge and casting foundries, Steel mills and warehouses, Aluminum mills, Stamping works and machine shops
features
Red-hot surface paint crayon on billets, coils, bars, slabs, ingots and other hot metal surfaces
Extra-wide hot surface marker lasts longer than competitive hot chalk for extended writing life
Durabale marks will not run, char, flow, discolor, peel or crack
Easy-to-hold, recyclable paperboard holder protects Paintstik for maximum use
Fast-drying marks are not damaged during handling or when immersed in cold water baths
Real paint for long-lasting, highly visible marks
Marking range: 200°F to 1000°F (93°C to 538°C)
Flash Point
450 °F
Physical Form
Solid
Resistance
Fade, Weather
Color
White
Temp Range
200 °F to 1000 °F
Shelf Life
365 days
Flashpoint
399.2 °F
Base Chemical
Solid
Applicable Material
Paper
Temperature Range [Max]
1,000 °F
Tip Size
3/4 in, 19 mm
Temperature Range [Min]
200 °F
Permanence
Permanent
Low VOC
Yes
Hazardous Material
No
Manufacturer Name
Markal®
Tip Type
Hex
Type
Tube
Mark Size (in)
3/4 in
Mark Size (mm)
19 mm
Weight
0.101 LB
EAN or UPC
486158482040
We're here for you
with Service Centers across the country - We have your back