- Metal Holder
- Fits 11/16 in Solid Paint Crayons
- Adjustable Mechanism
- 6 in Length
description
- The #102 metal holder protects solid paint crayons, reduces hand fatigue and keeps workspace clean. Easy-to-advance, adjustable holder maximizes marker life. Marker not included.
applications
- Surfaces: Rubber and tires, Aluminum, Steel and iron, Concrete and stone, Structural steel, Pipes and tubes
- Industries: Steel mills and warehouses, Metal fabrication, Ship building and repair, Construction, Lumber and timber industry, Tire repair and retreading
features
- Durable metal holder promotes long work-life for all standard 11/16" (1.7 cm) size Markal solid paint crayons.
- Adjustable mechanism easily advances paint crayon
- Designed for use with the following Markal standard size solid paint crayons: B, B-E, B-L, BL-W, C, E, F, M, M-10, N, 0-10, P
- For safer distance marking, 24" (0.6 m) and 36" (0.9 m) extensions are available for special order
- Length: 6" (15.2 cm)
- Marker not included
| Length | 6 in |
| Color | Black |
| Material | Metal |
| Size | 11/16 in |
| Manufacturer Name | Markal® |
| Weight | 0.0 LB |
| EAN or UPC | 486158510064 |

