- Metal Holder
- Fits 3/4 in Solid Paint Markers
- 7.5 in Length
description
- The #102 metal holder protects solid paint crayons, reduces hand fatigue and keeps workspace clean. Easy-to-advance, adjustable holder maximizes marker life.
applications
- Surfaces: Hot-rolled steel, Hot metal surfaces
- Industries: Steel mills and warehouses, Forge and casting foundries, Metal production
features
- Long holder length protects the user from dangerous heat
- Fast button advancing for high production, even with heavy- duty gloves
- Durable metal holder promotes long work-life for all standard 11/16" (1.7 cm) size Markal solid paint crayons.
- Made in U.S.A.
| Size | 3/4 in |
| Color | Black |
| Manufacturer Name | Markal® |
| Material | Metal |
| Length | 7 1/2 in |
| Weight | 1.0 LB |
| EAN or UPC | 486158520032 |

