- Metal Holder
- Fits 3/4 in Solid Paint Markers
description
- The #102 metal holder protects solid paint crayons, reduces hand fatigue and keeps workspace clean. Easy-to-advance, adjustable holder maximizes marker life. For safer distance marking, includes 24" (0.6 m) extension.
features
- Durable metal holder promotes long work-life for all standard 11/16" (1.7 cm) size Markal solid paint crayons.
- Adjustable mechanism easily advances paint crayon.
- For safer distance marking, 24" (0.6 m) extension.
- Made in U.S.A.
| Size | 3/4 in |
| Manufacturer Name | Markal® |
| Material | Metal |
| Color | Black |
| Weight | 0.368 LB |
| EAN or UPC | 486158621012 |

