- Metal Holder
- Fits 3/8 in Solid Paint Markers
- 5.5 in Length
description
- This durable metal holder is built for ease of marking and protects small diameter solid paint markers from breakage. Its push-button design makes for easy, single-hand use on the jobsite.
applications
- Surfaces: Pipes and tubes, Steel and iron, Rubber and tires, Glass, Plastic
- Industries: Metal fabrication, Ship building and repair, Steel mills and warehouses, Tire repair and retreading, Automotive assembly, Glass industry
features
- Dependable holder protects fine size Markal Paintstiks for long work life
- Easy-to-use, push-button design reduces work downtime
- For safe distance marking, 24" (0.6 m) and 36" (0.9 m) extensions are available for special order
- Designed for use with the following Markal solid paint markers: B-3/8, FAST-DRY 3/8, and WS-3/8
- Length: 5.5" (14 cm)
- Made in U.S.A.
| Material | Metal |
| Color | Black |
| Manufacturer Name | Markal® |
| Size | 3/8 in |
| Length | 5.5 in |
| Weight | 1.0 LB |
| EAN or UPC | 486158530000 |

