- Metal Holder
- Leather Wrist Strap
- Fits 1/2 in Hex Tip Markers
- 5.5 in Length
description
- This specially-designed holder and leather wrist strap reduces hand fatigue and protects hex-shaped Markal markers on the jobsite.
applications
- Surfaces: Rubber and tires, Lumber and timber, Concrete and stone, Asphalt
- Industries: Lumber and timber Industry, Lumber mills, Construction
features
- Heavy-duty metal holder helps prevent breakage, reducing costs
- Push-button advancing reduces downtime for increased productivity
- Comfortable leather wrist strap helps prevent dropping
- Designed for use with all 1/2" (1.3 cm) Markal hex-shaped markers: Lumber crayons #200, #500, Pro-EX, Optimark, and Tyre Marque
- For safe distance marking, 24" (0.6 m) and 36" (0.9 m) extensions are available for special order
- Length: 6" (15.2 cm)
| Manufacturer Name | Markal® |
| Length | 6 in |
| Color | Black |
| Material | Metal |
| Size | 1/2 in |
| Weight | 0.0 LB |
| EAN or UPC | 486158540078 |

