- Dual Marker Holder
- Fits Lumber Crayons and Carpenter Pencils
- 5 in Length
features
- Dual design for easy use of two markers for quick marking on multiple surfaces
- Easy-to-adjust locking rings securely hold markers
- Bright yellow color makes for easy on-the-job identification
- Designed for use with the following Markal markers: Lumber crayons #200, #500, Pro-EX, and carpenter pencils
- Length: 5" (12.7 cm)
| Length | 5 in |
| Size | 1/2 in |
| Type | Carpenter Pencil |
| Color | Yellow |
| Manufacturer Name | Markal® |
| Weight | 0.0 LB |
| EAN or UPC | 486158540146 |

