- Wooden Holder
- Leather Wrist Strap
- Fits 11/16 in Round Tip Markers
- 5 in Length
description
- The #112 holder is a dependable wooden holder that provides comfort during marking activity and limits marker breakage. Sold as a pack of 12
applications
- Surfaces: Wet wood, Dry wood, Wood containing pitch or sap, Green wood, Rough surface hardwood
- Industries: Lumber and timber industry, Construction, Lumber grading systems
features
- Wooden holder is designed to reduce breakage, extending marker life
- Metal ring securely locks marker in place during use
- Leather wrist strap eliminates dropping
- Designed for use with 11/16" round markers, including the following Markal lumber/timber markers: ULTRASCAN and SCAN-IT Plus
- Length: 5" (12.7 cm)
- Made in U.S.A.
| Length | 5 in |
| Size | 11/16 in |
| Manufacturer Name | Markal® |
| Material | Wood |
| Weight | 0.05 LB |
| EAN or UPC | 486158548920 |

