- Wooden Holder
- Leather Wrist Strap
- Fits 1/2 in Hex Tip Lumber/Timber Markers
- 5 in Length
description
- This sturdy wooden holder makes grade marking and other lumber/timber marking easy and helps prevent crayon breakage.
applications
- Surfaces: Dry wood, Wood containing pitch or sap, Green wood, Boxes and crate
- Industries: Lumber and timber industry, Construction, Lumber grading systems, Shipping supply
features
- Adjustable locking ring keeps markers in place during use
- Comfortable leather wrist strap fits over gloves and reduces dropping
- Designed for use with the following Markal markers: SCAN-IT Plus 1/2" (1.3 cm) hex and other hex-shaped Markal markers
- For extended marking distance, a 36" (0.9 m) extension is available for special order
- Length: 5" (12.7 cm)
- Made in U.S.A.
| Length | 5 in |
| Manufacturer Name | Markal® |
| Size | 1/2 in |
| Material | Wood |
| Weight | 0.0 LB |
| EAN or UPC | 486158549088 |

