- Wooden Holder
- Fits 3/8 in Hot Surface Solid Paint Markers
- 4 in Length
features
- Durable wooden holder protects the marker during use for long marking life
- Adjustable metal ring secures marker in holder
- Designed for use with the following Markal hot surface solid paint markers: H, HT, HT-34, HT-40, J, X-5
- Length: 4" (10.2 cm)
| Material | Wood |
| Size | 3/8 in |
| Manufacturer Name | Markal® |
| Length | 4 in |
| Weight | 0.0 LB |
| EAN or UPC | 486158550046 |

