- Metal Holder
- Fits 3/8 in Hot Surface Solid Paint Markers
- 11 in Length
description
- The extra-long design and reliable metal holder aides hot surface marking from safer distances.
applications
- Surfaces: Rubber and tires, Hot metal surfaces
- Industries: Steel mills and warehouses, Forge and casting foundries, Heat-treating industry, Metal fabrication, Metal production
features
- The longest metal holder for hot surface marking
- Durable, push-button metal holder is easy to use, even with heavy-duty gloves
- Designed for use with the following Markal hot surface solid paint markers: H, HT, HT-34, HT-40, J, X-5
- For safe distance marking, 24" (0.6 m) and 36" (0.9 m) extensions are available for special order
- Length: 11" (28 cm)
| Color | Black |
| Material | Metal |
| Manufacturer Name | Markal® |
| Length | 11 in |
| Size | 3/8 in |
| Weight | 0.11 LB |
| EAN or UPC | 486158570082 |

