- Metal Holder
- Fits 3/8 in Hot Surface Solid Paint Markers
- 11 in Length
description
- The extra-long design and reliable metal holder aides hot surface marking from safer distances.
features
- The longest metal holder for hot surface marking. For safe distance marking 36" (0.9 m) extension.
- Durable, push-button metal holder is easy to use, even with heavy-duty gloves
- Designed for use with the following Markal hot surface solid paint markers: H, HT, HT-34, HT-40, J, X-5
- Made in U.S.A.
| Color | Black |
| Material | Metal |
| Size | 3/8 in |
| Manufacturer Name | Markal® |
| Weight | 0.0 LB |
| EAN or UPC | 486158571522 |

