- 375 °F Temperature Rating
description
- Thermomelt HEAT-STIK markers are a quick, low-cost method to accurately measure surface temperatures of various metals and equipment. Available in 88 Fahrenheit and 32 Centigrade temperatures, the stick-in-holder design provides convenience and durability for long-lasting use in the workshop or in the field. Please note that the color of the Thermomelts are not a part of their function, since the temperature signal consists of melting. Indicator color is subject to change without notice.
applications
- Metals
- Ship building and repair, Nuclear-power generation, Other power generation facilities, Oil and gas, Military
features
- When the stick melts, the precise temperature is reached
- Long-lasting stick is 33% bigger than competition
- Accurate to within +/- 1% of Fahrenheit and +/- 3% Celsius rated temperatures
- no need for sensor calibration
- Ideal for: pre-heating, post-weld heat treating, interpass temperature monitoring, stress-relieving and annealing
- Protective holder, shirt-clip and adjustment ring prevents breakage and improves handling
- Meets welding codes: AWS D1.1, ANSI/ASME Code B32.1 & B31.3, ASME Code Sec. I, III, and VII, NIST Traceable
| Shelf Life | 1095 days |
| Hazardous Material | Yes |
| Accuracy | ±1% |
| Applicable Material | Metal Barrel |
| Temperature Indication Rating | 375 °F |
| Temperature Range [Max] | 375 °F |
| Length | 5 in |
| Manufacturer Name | Markal® |
| Temp Range | 375° F |
| Applicable Materials | Metal |
| Weight | 0.0 LB |
| EAN or UPC | 486158671512 |
-
Prop 65


