- 1 in Jumbo Tip
- White Color
- Permanent
description
- With greater color content, the E Paintstik creates high intensity marks, making this unique solid paint crayon ideal for dimly lit areas.
applications
- Surfaces: Steel and iron, Pipes and tubes, Rubber and tires, Lumber and timber, Plastic, Glass, Concrete and stone
- Industries: Steel mills and warehouses, Forge and casting foundries, Ship building and repair, Metal fabrication, Tire repair and retreading, Lumber and timber industry, Construction
features
- High-intensity colors for coding, identification, layout, and assembly work
- Durable weather and UV-resistant marks
- Easy-to-hold, recyclable paperboard holder protects Paintstik® for maximum use
- Marking range: 0°F to 150°F (-18°C to 66°C)
- Made in U.S.A.
| Flash Point | 399.2° F |
| Dry Time | 12 hr |
| Hazardous Material | No |
| Resistance | Fade, Weather |
| Tip Size | 1 in, 25.4 mm |
| Tip Type | Jumbo |
| Temperature Range [Min] | 0 °F |
| Color | White |
| Flashpoint | 399.2 °F |
| Physical Form | Solid |
| Temperature Range [Max] | 150 °F |
| Low VOC | Yes |
| Manufacturer Name | Markal® |
| Type | Tube |
| Permanence | Permanent |
| Temp Range | 0 °F to 150 °F |
| Length | 4 in |
| Mark Size (in) | 1 in |
| Shelf Life | 1095 days |
| Applicable Material | Paper |
| Mark Size (mm) | 25.4 mm |
| Base Chemical | Oil |
| Weight | 2.16 LB |
| EAN or UPC | 486158864044 |

