- Temperature Indicating Stick
- 475 °F Temperature Rating
description
- Pre-certified to meet nuclear and military low-corrosion specifications for stainless-steel fabrication and other super alloys, the Markal Certified Thermomelt HEAT-STIK is a quick method to accurately measure metal surface temperatures and equipment. The 20 available temperatures are lot traceable for jobsite documentation. Please note that the color of the Thermomelts are not a part of their function, since the temperature signal consists of melting. Indicator color is subject to change without notice. 89100
applications
- Surfaces: Metals
- Industries: Ship building and repair, Nuclear-power generation, Other power generation facilities, Oil and gas, Military
features
- Certified to meet the following U.S.A. and international specifications: -EDF PMU -MIL , - STD-2041, -U.S. DOE RDT F-7-3T (expired), -U.S. Navy C3085
- Engineered to meet: -200 ppm total halogen, -250 ppm each low melting point metal, -300 ppm total low melting point metal, -200 ppm sulfur
- Individual lot analysis and certification available at www.markal.com/certified for quick, accurate reference
- Protective holder, shirt-clip and adjustment ring prevents breakage and improves handling
| Manufacturer Name | Markal® |
| Applicable Material | Metal Barrel |
| Specification | 475F Nuclear Certified |
| Low Corrosion | Yes |
| Shelf Life | 1095 days |
| Hazardous Material | Yes |
| Temperature Range [Max] | 475 °F |
| Temperature Indication Rating | 475 °F |
| Weight | 0.0 LB |
| EAN or UPC | 486158947518 |
-
Prop 65


