- 3/16, 5/16, 9/16 in Mark Sizes
- Jumbo Tip
- Yellow Color
- Permanent
description
- Pro-Max® is a liquid paint marker with an extra-large tip to provide the biggest and most highly-visible marks. The wear, water and weather-resistant paint dries quickly to leave bold, easy-to-read marks and is safe for almost any surface.
applications
- Surfaces: Steel and Iron, Plastic, Cardboard, Glass, Pipes and tubes
- Industries: Industrial manufacturing, Automotive and other transportation, Signage, Shipping supply, Construction
features
- Largest marks available (up to 9/16", 14 mm) in an industrial paint marker
- Extra large tip ideal for signage or safety marking where immediate identification is required
- Xylene-free paint reduces user health risks and eliminates California Proposition 65, EPA HAPS and SARA 313 concerns in the U.S.A.
- Valve-actuated tip releases paint on-demand for smooth, continuous use
- Durable barrel resists breakage and self-storing cap fits snugly on end when not in use
- Marking range: 0°F to 150°F (-18°C to 66°C)
| Temperature Range [Min] | 0 °F |
| Resistance | Fade |
| Base Chemical | Solvent |
| Flash Point | 87.8 °F |
| Temp Range | 0 °F to 150 °F |
| Hazardous Material | No |
| Color | Yellow |
| Tip Size | 3/16 or 5/16 or 9/16 in, 5 or 8 or 14.3 mm |
| Flashpoint | 87.8 °F |
| Permanence | Permanent |
| Shelf Life | 1095 days |
| Applicable Material | Plastic Barrel |
| Manufacturer Name | Markal® |
| Mark Size (in) | 3/16 in, 5/16 in, 9/16 in |
| Type | Marker |
| Dry Time | 60 sec |
| Tip Type | Jumbo |
| Physical Form | Liquid |
| Temperature Range [Max] | 150 °F |
| Mark Size (mm) | 5 mm, 8 mm, 14.3 mm |
| Weight | 0.15 LB |
| EAN or UPC | 486159090114 |

