- General Purpose Marker
- Blue Color
- 1/8 in Paper-Wrapped Tip
- 72 per case
description
- The paper-wrapped grease pencil is a smooth-writing, economical marker for marking almost any surface.
applications
- Surfaces: Glass, Metals, Ceramic, Cardboard, Plastic, Wood, Paper
- Industries: Glass industry, Automotive and other transportation, Metal fabrication, Quality control, Construction
features
- Low-cost, general purpose marker for smooth writing on most surfaces
- Moisture-resistant marker, can be used effectively in most climates
- No sharpening required - pull string and unwrap paper
- High-visibility colors for instant identification
| Physical Form | Solid |
| Hazardous Material | No |
| Permanence | Semi-Permanent |
| Mark Size (mm) | 3 mm |
| Shelf Life | 1095 days |
| Tip Type | Paper-Wrapped |
| Mark Size (in) | 3 mm |
| Color | Blue |
| Manufacturer Name | Markal® |
| Resistance | Moisture |
| Tip Size | 1/8 in |
| Type | Marker |
| Applicable Materials | Wood, Glass, Most Metals, Ceramic, China, Plastic |
| Temperature Range [Max] | 400 °F |
| Length | 6 1/2 in |
| Applicable Material | Wood |
| Weight | 0.024 LB |
| EAN or UPC | 486159601594 |

