- 1/16 in Fine Tip
- Blue Color
description
- Ideal for layout work and parts identification, the Dura-Ink® Fine permanent ink marker has a fine bullet tip for precise marking. The wear-resistant, fast-drying ink and durable tip and barrel makes this marker ideal for industrial environments.
applications
- Surfaces: Metal, Cardboard, Pipes and tubes, Plastic, Glass, Lumber/timber, Cloth and fabric (textiles)
- Industries: Metal fabrication, Construction, Automotive and other transportation, Shipping supply, Textile industry, Aviation and aerospace
features
- Industrial-strength ink is smear- and water-resistant for longer lasting marks
- Extra-tough tip will not spread or mush
- Durable plastic barrel reduces breakage on the jobsite or in-plant
- Built-in clip-cap stores conveniently on back and prevents marker from rolling off work surfaces
- Xylene-free ink eliminates health concerns
- Mark Size: 1/16" (1.5mm)
| Type | Marker |
| Permanence | Permanent |
| Applicable Material | Plastic Barrel |
| Color | Blue |
| Resistance | Smear, Water |
| Tip Type | Fine |
| Flash Point | 55.4° F |
| Mark Size (mm) | 1.6 mm |
| Flashpoint | 55.4 °F |
| Shelf Life | 1095 days |
| Mark Size (in) | 1/16 in |
| VOC Content | 65 to 100% |
| Hazardous Material | No |
| Physical Form | Liquid |
| Manufacturer Name | Markal® |
| Dry Time | 3 sec |
| Tip Size | 1/16 in, 1.6 mm |
| Weight | 0.01 LB |
| EAN or UPC | 486159602584 |
-
Prop 65


