TRADES-MARKER Mechanical Grease Pencil has the marking versatility of a paper-wrapped grease pencil combined with simple push-button advance that helps reduce cost and waste. This refillable, all-surface marker leaves a wear-resistant mark and is safe for all surfaces.
applications
Steel and iron, Pipes and tubes, Stone, Tile, Ceramic, Lumber, Cloth and fabric (textiles), Glass, Plastic
Construction, Automotive and other transportation, Quality control, Welding, Metal fabrication, Textile industry
features
Great for many surfaces including: smooth, rough, rusty, or dirty surfaces
Marks are rub- and weather-resistant, leaving a bold, permanent mark
Marker refills eliminate mess and paper waste of grease pencils, saving time and money
Holder maximizes complete use of marker
Durable plastic holder helps prevent breakage and keeps hands and clothing clean
Push-button advancing makes for easy, one-handed use.
Convenient clip allows for pocket storage and prevents rolling off work table
Resistance
Weather
Tip Type
Variable Refillable
Manufacturer Name
Markal®
Tip Size
3 mm
Permanence
Permanent
Shelf Life
1095 days
Color
White
Flash Point
392 °F
Hazardous Material
No
Mark Size (mm)
3 mm
Base Chemical
Solid
Mark Size (in)
1/8 in
Flashpoint
392 °F
Applicable Material
Plastic Barrel
Weight
0.0 LB
EAN or UPC
486159604250
We're here for you
with Service Centers across the country - We have your back