- Welding Marker
- Red Color
- Semi-Permanent
- Scratch Resistant
description
- Markal® Red-Riter® welders pencils both offer torch resistant, highly visible marks that will not burn or rub off like soapstone. The new welders pencils write on all types of metal surfaces, even oily, wet surfaces, making these pencils an economical must for any welder or fabricator.
features
- Highly visible red color for aluminum or other bright metals
- The soapstone alternative: marks resists torch flames
- will not rub, burn or blow off
- Durable marks will not scratch or abrade metal surfaces
- Economical, high-strength pencil is ideal for marking all types of metal surfaces– even oily, rusty or wet surfaces
- High-strength, hex-shaped pencil reduces barrel roll unlike competitive brands
- Pre-sharpened pencils can be easily resharpened with any standard pencil sharpener
| Resistance | Scratch |
| Color | Red |
| Applicable Material | Wood |
| Permanence | Semi-Permanent |
| Physical Form | Solid |
| Tip Type | Pointed |
| Mark Size (in) | Variable |
| Mark Size (mm) | Variable |
| Manufacturer Name | Markal® |
| Shelf Life | 1095 days |
| Tip Size | Variable |
| Weight | 1.0 LB |
| EAN or UPC | 486159610022 |

