- Welding Marker
- Silver Color
- Semi-Permanent
- Pack of 12
description
- Markal Silver-Streak metal markers are ideal when highly-visible, torch-resistant marks are required during metal layout and fabrication work. The unique reflective lead is more visible through a welder's filter plate and will not rub, burn or blow off like soapstone. Marks on all metal surfaces including oily or wet.
features
- Reflective lead illuminates when cutting or welding for improved visibility
- The soapstone alternative: marks resists torch flames
- will not rub, burn or blow off
- Durable marks will not scratch or abrade metal surfaces
- Highly visible silver color for darker surfaces
- High-strength, hex-shaped pencil reduces barrel roll unlike competitive brands
- Pre-sharpened pencils can be easily resharpened with any standard pencil sharpener
| Tip Type | Pointed |
| Applicable Material | Wood |
| Mark Size (in) | Variable |
| Resistance | Scratch |
| Permanence | Semi-Permanent |
| Manufacturer Name | Markal® |
| Color | Silver |
| Mark Size (mm) | Variable |
| Tip Size | Variable |
| Shelf Life | 1095 days |
| Physical Form | Solid |
| Weight | 0.01 LB |
| EAN or UPC | 486159610190 |

