- Pack of 3: 2 Silver, 1 Red
- Semi-Permanent
description
- Markal Silver-Streak metal markers are ideal when highly-visible, torch-resistant marks are required during metal layout and fabrication work. The unique reflective lead is more visible through a welder's filter plate and will not rub, burn or blow off like soapstone. Marks on all metal surfaces including oily or wet.
features
- Reflective lead illuminates when cutting or welding for improved visibility
- The soapstone alternative: marks resists torch flames
- will not rub, burn or blow off
- Durable marks will not scratch or abrade metal surfaces
- Available in two highly visible colors: red for aluminum or other bright metals, silver for darker surfaces
- High-strength, hex-shaped pencil reduces barrel roll unlike competitive brands
- Pre-sharpened pencils can be easily resharpened with any standard pencil sharpener
| Mark Size (in) | 1/8 in |
| Color | Red, Silver |
| Hazardous Material | No |
| Shelf Life | 1095 days |
| Applicable Material | Wood |
| Manufacturer Name | Markal® |
| Mark Size (mm) | 3 mm |
| Tip Type | Variable (Refills) |
| Tip Size | 3 mm |
| Permanence | Semi-Permanent |
| Weight | 0.0 LB |
| EAN or UPC | 48615961026 |

