- Holder with 6 Refills
- 1/8 in Mark Size
- Reflective Lead
- Silver Color
description
- Markal Silver-Streak metal markers are ideal when highly-visible, torch-resistant marks are required during metal layout and fabrication work. The unique reflective lead is more visible through a welder's filter plate and will not rub, burn or blow off like soapstone. Marks on all metal surfaces including oily or wet.
applications
- Surfaces: Steel and iron, Aluminum, Stainless steel
- Industries: Welding, Metal fabrication, Ship building and repair, Bridge fabrication, Construction
features
- Highly visible marks illuminate when cutting or welding
- Superior to soapstone in markability and durability
- will not rub, burn or blow off surface
- Marks on oily, wet or rusty metals, and will not scratch or abrade surfaces
- Durable holders prevent stick breakage
- Durable, mechanical holder prevents stick breakage and features a convenient, built-in sharpener and pocket clip for easy storage.
- Includes 6 reflective Silver-Streak® refills
| Manufacturer Name | Markal® |
| Mark Size (mm) | 3 mm |
| Base Chemical | Solvent |
| Resistance | Torch |
| Applicable Material | Wood |
| Shelf Life | 1095 days |
| Hazardous Material | No |
| Mark Size (in) | 1/8 in |
| Tip Size | 3 mm |
| Permanence | Permanent |
| Tip Type | Variable Refillable |
| Physical Form | Solid |
| Color | Silver |
| Weight | 1.0 LB |
| EAN or UPC | 486159610718 |

