Skip to content Skip to navigation menu
Trades-Marker® All Purpose Mechanical Grease Pencil

96130

Trades-Marker® All Purpose Mechanical Grease Pencil
Item #111791949
  • Starter Pack: 1 Holder, 12 Refills
  • 1/8 in Tip
  • White Color
  • Permanent
Trades-Marker® All Purpose Mechanical Grease Pencil
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Starter Pack: 1 Holder, 12 Refills
  • 1/8 in Tip
  • White Color
  • Permanent

description

  • TRADES-MARKER Mechanical Grease Pencil has the marking versatility of a paper-wrapped grease pencil combined with simple push-button advance that helps reduce cost and waste. This refillable, all-surface marker leaves a wear-resistant mark and is safe for all surfaces.

applications

  • Steel and iron, Pipes and tubes, Stone, Tile, Ceramic, Lumber, Cloth and fabric (textiles), Glass, Plastic
  • Construction, Automotive and other transportation, Quality control, Welding, Metal fabrication, Textile industry

features

  • Great for many surfaces including: smooth, rough, rusty, or dirty surfaces
  • Marks are rub- and weather-resistant, leaving a bold, permanent mark
  • Marker refills eliminate mess and paper waste of grease pencils, saving time and money
  • Holder maximizes complete use of marker
  • Durable plastic holder helps prevent breakage and keeps hands and clothing clean
  • Push-button advancing makes for easy, one-handed use.
  • Convenient clip allows for pocket storage and prevents rolling off work table
Manufacturer Name Markal®
Color White
Flash Point 392 °F
Mark Size (in) 1/8 in
Shelf Life 1095 days
Tip Size 3 mm
Tip Type Variable Refillable
Resistance Weather
Applicable Material Plastic Barrel
Base Chemical Solid
Hazardous Material No
Flashpoint 392 °F
Physical Form Solid
Permanence Permanent
Mark Size (mm) 3 mm
Weight 0.0 LB
EAN or UPC 486159613092
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison