Markal La-Co Industries Inc.
96181
Trades-Marker®+ Water Soluble Mechanical Grease Pencil
Item #111791959
-
Prop 65
- Refill Pack of 12
- 1/8 in Tip
- Yellow Color
- Water Removable
description
- Trades-Marker®+ Water Soluble is a refillable, all-surface marker that leaves a removable mark and is safe for all surfaces. Marks can be wiped away easily with water.
applications
- Surfaces: Glass, Plastic, Stone, Non-porous surfaces, Steel and iron, Tile, Ceramic
- Industries: Automotive and other transportation, Quality control, Glass industry, Metal fabrication
features
- Marks can be easily wiped away with water, ideal for quality control and temporary marking needs
- Great for many surfaces including: smooth, rough, rusty, or dirty surfaces
- Marker refills eliminate mess and paper waste of grease pencils, saving time and money
- Made in U.S.A.
| Physical Form | Solid |
| Flashpoint | 392 °F |
| Tip Size | 3 mm |
| Color | Yellow |
| Tip Type | Variable (Refills) |
| Resistance | Temporary - Water Soluble |
| Flash Point | 392 °F |
| Mark Size (mm) | 3 mm |
| Shelf Life | 1095 days |
| Manufacturer Name | Markal® |
| Mark Size (in) | 1/8 in |
| Permanence | Water Removable |
| Applicable Material | Plastic Barrel |
| Weight | 0.0 LB |
| EAN or UPC | 486159618110 |
-
Prop 65

