The DURA-INK® Metal Barrel Chisel permanent ink marker's large, chisel tip offers the flexibility of producing fine or broad marks on almost any surface. With an extra-large ink supply and metal barrel, this marker offers longer marking life and durability.
applications
Surfaces: Metal, Cardboard, Pipes and tubes, Plastic, Glass, Lumber and timber, Paper, Sheet metal
Applications: Metal fabrication, Construction, Automotive and other transportation, Shipping supply, Textile industry, Aviation and aerospace
features
The versatile chisel tip can make both fine or broad marks for flexible marking needs
Smear- and water-resistant industrial ink allows for long-lasting marks
Heavy-duty metal barrel contains extra-large ink supply for longer marking life
Clip-cap stores easily in pockets and prevents rolling on surfaces
Xylene-free ink eliminates health concerns
Mark size: 1/8" or 1/4" (3 mm or 6 mm)
Mark Size (mm)
3 mm, 6.35 mm
Flashpoint
55.4 °F
Shelf Life
1095 days
Net Fill
9 mL
Applicable Material
Metal Barrel
Permanence
Permanent
Type
Marker
Physical Form
Liquid
Resistance
Smear, Water
Removal Method
Organic Solvents
Dry Time
3 sec
Tip Type
Chisel
Mark Size (in)
1/8 in, 1/4 in
Color
Black
Weight
5.0 LB
Pre-Packed Quantities
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back