Skip to content Skip to navigation menu
Trades-Marker® All Purpose Mechanical Grease Pencil

96240

Trades-Marker® All Purpose Mechanical Grease Pencil
Item #111791969
  • Refill Pack of 12
  • 1/8 in Tip
  • White Color
  • Permanent
Trades-Marker® All Purpose Mechanical Grease Pencil
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Refill Pack of 12
  • 1/8 in Tip
  • White Color
  • Permanent

description

  • TRADES-MARKER Mechanical Grease Pencil has the marking versatility of a paper-wrapped grease pencil combined with simple push-button advance that helps reduce cost and waste. This refillable, all-surface marker leaves a wear-resistant mark and is safe for all surfaces.

applications

  • Steel and iron, Pipes and tubes, Stone, Tile, Ceramic, Lumber, Cloth and fabric (textiles), Glass, Plastic
  • Construction, Automotive and other transportation, Quality control, Welding, Metal fabrication, Textile industry

features

  • Great for many surfaces including: smooth, rough, rusty, or dirty surfaces
  • Marks are rub- and weather-resistant, leaving a bold, permanent mark
  • Marker refills eliminate mess and paper waste of grease pencils, saving time and money
  • Made in U.S.A.
Applicable Material Plastic Barrel
Flashpoint 392 °F
Tip Type Variable (Refills)
Physical Form Solid
Tip Size 3 mm
Resistance Weather
Permanence Permanent
Mark Size (mm) 3 mm
Manufacturer Name Markal®
Flash Point 392 °F
Shelf Life 1095 days
Mark Size (in) 1/8 in
Color White
Weight 0.0 LB
EAN or UPC 486159624050
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison