TRADES-MARKER Mechanical Grease Pencil has the marking versatility of a paper-wrapped grease pencil combined with simple push-button advance that helps reduce cost and waste. This refillable, all-surface marker leaves a wear-resistant mark and is safe for all surfaces.
applications
Steel and iron, Pipes and tubes, Stone, Tile, Ceramic, Lumber, Cloth and fabric (textiles), Glass, Plastic
Construction, Automotive and other transportation, Quality control, Welding, Metal fabrication, Textile industry
features
Great for many surfaces including: smooth, rough, rusty, or dirty surfaces
Marks are rub- and weather-resistant, leaving a bold, permanent mark
Marker refills eliminate mess and paper waste of grease pencils, saving time and money
Made in U.S.A.
Resistance
Weather
Flash Point
392 °F
Hazardous Material
No
Mark Size (mm)
3 mm
Permanence
Permanent
Tip Type
Variable Refillable
Shelf Life
1095 days
Mark Size (in)
1/8 in
Flashpoint
392 °F
Tip Size
3 mm
Color
Yellow
Applicable Material
Plastic Barrel
Manufacturer Name
Markal®
Weight
0.0 LB
EAN or UPC
486159624128
We're here for you
with Service Centers across the country - We have your back