- Refills for Markal Pro Holder 96270
- Silver Color
- Pack of 6
description
- Markal Silver-Streak metal markers are ideal when highly-visible, torch-resistant marks are required during metal layout and fabrication work. The unique reflective lead is more visible through a welder's filter plate and will not rub, burn or blow off like soapstone. Marks on all metal surfaces including oily or wet.
applications
- Steel and iron, Aluminum, Stainless steel
- Welding, Metal fabrication, Ship building and repair, Bridge fabrication, Construction
features
- Silver Streak Pro - Unique reflective lead perfect for welding and fabricating
- Durable and heat-resistant marks last longer than soapstone
- Ideal for use on and safe for all metals
- clean, oily, or rusty
- For use only with Markal Pro Holder
| Color | Silver |
| Permanence | Semi-Permanent |
| Shelf Life | 1095 days |
| Applicable Material | Wood |
| Tip Type | Variable (Refills) |
| Weight | 0.08 LB |
| EAN or UPC | 486159627198 |

