- Refills for Markal Pro Holder 96270
- Red Color
- Pack of 6
description
- Markal Red-Riter Pro welding refills make torch-resistant marks that will not burn or rub off like soapstone. Ideal for fine line marking during metal layout and fabrication, the red lead is perfect for welding and fabricating on aluminum, stainless steel and other bright metals.
applications
- Steel and iron, Aluminum, Stainless steel
- Welding, Metal fabrication, Ship building and repair, Bridge fabrication, Construction
features
- Red Riter Pro - Red lead perfect for welding and fabricating on aluminum, stainless steel and other light metals
- Durable and heat-resistant marks last longer than soapstone
- Ideal for use on and safe for all metals
- clean, oily, or rusty
- For use only with Markal Pro Holder
| Tip Type | Variable (Refills) |
| Applicable Material | Wood |
| Shelf Life | 1095 days |
| Color | Red |
| Permanence | Semi-Permanent |
| Weight | 0.08 LB |
| EAN or UPC | 486159627266 |

