- Refills for Markal Pro Holder
- Red Color
- Pack of 6
description
- Markal Pro general purpose refills offer the best combination in durability and versatility for use in almost any job. The heavy-duty leads resist breaking, can mark on almost any surface, and are ideal for use in hard-to-reach areas with the Markal Pro holder.
applications
- Steel and iron, Aluminum, Stainless steel, Wood, Plastic/PVC, Tile, ceramic, Glass, Stone/block, Paper
- Construction, Welding, Metal fabrication, Maintenance Services, Lumber/timber industry
features
- Marks on just about any surface: metal, plastic, glass, wood, paper, etc
- Break-resistant, extra-wide lead
- For use only with Markal Pro
| Tip Type | Variable (Refills) |
| Color | Red |
| Shelf Life | 1095 days |
| Permanence | Semi-Permanent |
| Weight | 0.08 LB |
| EAN or UPC | 486159627402 |

