Make your mark on untreated, non-porous metal surfaces with Dura-Ink®+ Easy Off Detergent marker. This industrial-grade removable ink marker is perfect for temporary writing on bare, untreated, unpainted, non-porous metal surfaces with ink that can be later removed and leaves no ghosting.
applications
Bare, non-porous metals, Glass, Ceramic
Metal Fabrication, Automotive Assembly, Quality Control, Work in Progress, Defect Idenitificaiton
features
Perfect for temporary marking bare (non-treated, non-painted) metal. Marks that are removed leave no ghosting
Water-resistant formula that is removed with a mild detergent of pH 11 or higher
Soft, durable nib will not scratch metals
Will not ghost or bleed through when painted over
Valve-actuated nibs provide continuous marked for better controlled flow
Durable metal barrel prevents breakage for longer marking life
Clip-Grip caps allow for easy storage and handling, even with work gloves
Flashpoint
55.4 °F
VOC Content
5.8 to 6.6 lb/gal, 695 to 791 g/l
Dry Time
15-25 sec
Hazardous Material
Yes
Mark Size (in)
1/8 in
Resistance
UV, Weather
Physical Form
Liquid
Removal Method
Detergent solutions having a pH of 11 or higher
VOC Content [Max]
6.6 lb/gal, 791 g/l
Tip Type
Round Bullet
Shelf Life
1095 days
Mark Size (mm)
3 mm
Permanence
Detergent Removable
Applicable Material
Metal Barrel
Base Chemical
Water
Tip Size
3 mm
Flash Point
55.4 °F
Type
Marker
VOC Content [Min]
5.8 lb/gal, 695 g/l
Weight
0.0 LB
EAN or UPC
48615963235
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back