- Display Box
- Markal Pro Holder
- Markal Pro Silver-Streak Refills
features
- Xylene-free formula to reduce health risks
- Mark size: 1/8" (3 mm)
| Manufacturer Name | Markal® |
| Shelf Life | 730 days |
| Flashpoint | 55.4 °F |
| Hazardous Material | Yes |
| Weight | 0.0 LB |
| EAN or UPC | 486159637098 |

