- 1/32 in Micro Tip
- Black Color
description
- The DURA-INK® Needle Nose is a permanent ink marker that uses an extended micro tip for precision marking needs and is ideal to use through drill holes, mounting brackets, or in any hard to reach area. The industrial-strength ink dries quickly on almost any surface and is wear- and weather-resistant.
features
- Extended nose is ideal for marking through holes and hard to reach areas
- Micro tip for precision marking on small surfaces
- Industrial-strength ink is smear- and water-resistant for longer lasting marks
- Durable plastic barrel and metal tip reduce breakage on the jobsite or in-plant
- Built-in clip-cap stores conveniently on back and prevents marker from rolling off work surfaces
- Xylene-free ink eliminates health concerns
| Type | Marker |
| Flash Point | 55.4° F |
| Shelf Life | 1095 days |
| Dry Time | 3 sec |
| Mark Size (mm) | 1 mm |
| Applicable Material | Plastic Barrel |
| Physical Form | Liquid |
| VOC Content | 0.82 |
| Flashpoint | 55.4 °F |
| Mark Size (in) | 0.04 in |
| Color | Black |
| Resistance | Smear, Water |
| Manufacturer Name | Markal® |
| Removal Method | Organic Solvents |
| Permanence | Permanent |
| Tip Size | 1/32 in |
| Tip Type | Micro |
| Weight | 0.32 LB |
| EAN or UPC | 486159652084 |

