Skip to content Skip to navigation menu
DURA-INK® Chisel Permanent Ink Marker

96530

DURA-INK® Chisel Permanent Ink Marker
Item #111791986
  • 1/16 in or 3/16 in Mark Sizes
  • Chisel Tip
  • Blue Color
  • Permanent
  • 3 second Dry Time
DURA-INK® Chisel Permanent Ink Marker
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pre-Packed QuantitiesPre-Packed Quantities
  • 1/16 in or 3/16 in Mark Sizes
  • Chisel Tip
  • Blue Color
  • Permanent
  • 3 second Dry Time

description

  • For flexible, finer line marking, the DURA-INK 55 features a medium chisel tip to produce both fine and broad permanent marks. This economical, durable plastic barrel withstands tough industrial uses and is the alternative to the high-cost metal barrels.

applications

  • Surfaces: Metal, Pipes and tubes, Plastic, Glass, Cardboard, Lumber and timber, Cloth and fabric (textiles)
  • Industries: Construction, Metal fabrication, Shipping supply, Automotive and other transportation, Textile industry, Aviation and aerospace

features

  • Medium chisel tip produces both fine and broad permanent marks
  • Industrial-strength ink is smear- and water-resistant for longer lasting marks
  • Durable plastic barrel withstands tough industrial uses and is the economical alternative to high-cost metal barrels
  • Built-in clip-cap stores conveniently on back and prevents marker from rolling off work surfaces
  • Xylene-free ink eliminates health concerns
  • Fine mark size: 1/16" (1.5 mm)
  • Broad mark size: 3/16" (4.5 mm)
VOC Content 65 to 100%
Applicable Material Plastic Barrel
Resistance Water, Smear
Shelf Life 1095 days
Hazardous Material Yes
Flashpoint 55.4 °F
Mark Size (in) 1/16 in, 3/16 in
Type Marker
Tip Type Chisel
Mark Size (mm) 1.6 mm, 4.8 mm
Removal Method Organic Solvents
Tip Size 1.6 mm to 4.8 mm
Net Fill 3.1 ml
Permanence Permanent
Manufacturer Name Markal®
Flash Point 55.4 °F
Physical Form Liquid
Color Blue
Dry Time 3 sec
Weight 0.045 LB
EAN or UPC 486159653074
  • Pre-Packed QuantitiesPre-Packed Quantities
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison