- 1/8 in Bullet Tip
- Black Color
description
- The DURA-INK Dry Erase marker makes temporary marks that are quickly and easily removed from most non-porous surfaces without ghosting or leaving a residue. The bullet tip provides highly-visible marks until time to be removed and will not spread or mush for longer marking life.
applications
- Surfaces: Metal, Cardboard, Pipes and tubes, Plastic, Glass, Lumber and timber, Leather, Signs
- Industries: Industrial manufacturing, Metal fabrication, Construction, Automotive and other transportation, Machine shops and stamping works, Shipping supply, Aviation and aerospace
features
- The tapered bullet tip provides clear, precise marks for easy identification
- Larger ink supply outwrites conventional ink markers
- Opaque ink formula for bold marks
- Handy pocket clip for convenience and roll prevention
- Xylene-free formula for safe use
- Mark size: 1/8" (3 mm)
| Removal Method | Organic Solvents |
| Permanence | Removable |
| Dry Time | 3 sec |
| Flash Point | 55.4° F |
| Flashpoint | 55.4° F |
| Tip Size | 1/8 in, 3 mm |
| Mark Size (mm) | 3 mm |
| Tip Type | Bullet |
| Physical Form | Liquid |
| VOC Content | 0.8 |
| Shelf Life | 1095 days |
| Applicable Material | Plastic Barrel |
| Color | Black |
| Type | Marker |
| Manufacturer Name | Markal® |
| Hazardous Material | No |
| Mark Size (in) | 1/8 in |
| Weight | 0.61 LB |
| EAN or UPC | 486159657102 |

