- Liquid Paint Marker
- 3 mm Metal Ball Point Tip
- White Color Permanent
- UV, Weather and Water Resistant
description
- Markal Stylmark Original is a metal-ball tip marker for marking most surfaces. The aluminum squeeze tube and thick paint makes it suitable for rough, vertical and overhead surfaces with excellent adhesion on oily and wet surfaces. Xylene-free paint reduces user health risks.
applications
- Surfaces: Steel and iron, Concrete and stone, Asphalt, Masonry, Plastic, Rubber and tires, Cloth and fabric (textiles)
- Industries: Steel mills and warehouses, Forge and casting foundries, Ship building and repair, Metal fabrication, Metal production, Construction, Tire, Welding
features
- Stylmark is the replacement for Ecrimetal
- Durable steel ball tip marks with indelible paint on smooth or rough surfaces
- Steel ball tip is resistant to very rough surfaces for long marking life
- 11 bold, bright paint colors are weather-, water-, and UV-resistant
- Unique paint designed to not drip on vertical or overhead surfaces
- Marking range -20°C to 70°C
- Mark temperature resistance: 200°C
| Physical Form | Liquid |
| Flash Point | 81.5 °F |
| Flashpoint | 81.5 °F |
| Type | Tube |
| Hazardous Material | No |
| Manufacturer Name | Markal® |
| Shelf Life | 1095 days |
| Temperature Range [Min] | -4 °F |
| Mark Size (mm) | 3 mm |
| Base Chemical | Solvent |
| Mark Size (in) | 1/8 in |
| Temp Range | -4 °F to 158 °F |
| Tip Type | Metal Ball Point |
| Temperature Range [Max] | 158 °F |
| Applicable Material | Plastic Barrel |
| Dry Time | 15 mins |
| Tip Size | 1/8 in, 3 mm |
| Resistance | UV, Water, Weather |
| Color | White |
| Permanence | Permanent |
| Weight | 0.0 LB |
| EAN or UPC | 486159665268 |

